Shop All Pin & Sleeve Connectors
Amphenol
GT 24C 2416 PIN PLUG
Mfr # AIB62428PS
Zoro # G807173409
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Circular
- Connector Style Plug
- Operating Voltage AC V RMS Max 1000
- Insert Material Neoprene
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIB62428PS
- Zoro # G807173409
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 24#16 |
Details
Connector Type | Connector Circular |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 1000 |
Insert Material | Neoprene |
Amperage Rating | 13A |
Operating Voltage DC | 250 |
Termination Method | Solder |
Specification | MIL-DTL-5015 Type |
Mounting Type | Cable |
Insert Arrangement | 24-28 |
Contact Style | Pin |
No. of Contacts | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- HALEX 1 1/4 X 1 IN RIGID REDUCING WASHER 2/BG (96843)
- TEMPO COMMUNICATIONS Test Telephone, , Digalert Lcd (TM900)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- Amphenol Pin & Sleeve Connectors