Shop All Pin & Sleeve Connectors
Amphenol
GT 24C 2416 PIN PLUG
Mfr # AIB62428PC
Zoro # G107173437
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Mounting Type Cable
- Contact Style Pin
- Contact Size 24#16
- No. of Contacts 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB62428PC
- Zoro # G107173437
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 24#16 |
Details
Insert Material | Neoprene |
Mounting Type | Cable |
Contact Style | Pin |
No. of Contacts | 24 |
Operating Voltage AC V RMS Max | 1000 |
Insert Arrangement | 24-28 |
Operating Voltage DC | 250 |
Connector Style | Plug |
Amperage Rating | 13A |
Termination Method | Crimp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Gauges Primary Wire, 18 Gauge, 100ft, Black (231200-100)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- SQUARE D Thermal Unit, 2.51 to 3.30A (B3.70)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL CC SZ 10S, 10SL ZN CAD OD (9730571004)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- Amphenol Pin & Sleeve Connectors