Shop All Cable Connectors
Amphenol
GT 23C 24 38 212 1616 PIN
Mfr # AIB6326PS
Zoro # G007670180
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Contact Size 16#16, 2#12, 3#8, 2#4
- Termination Method Solder
- Amperage Rating 13A & 23A & 46A & 80A
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB6326PS
- Zoro # G007670180
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 16#16, 2#12, 3#8, 2#4 |
Details
Operating Voltage AC V RMS Max | 500 |
Termination Method | Solder |
Amperage Rating | 13A & 23A & 46A & 80A |
Contact Style | Pin |
No. of Contacts | 23 |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Insert Arrangement | 32-16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- OMRON Proximity Sensor, Inductive, 8mm, NO (E2E-X2D1N)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- EATON Toggle Switch, DPDT, 10A @ 250V, Screw (7562K4)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- IFM Wireable M23 connector (E60124)
- Amphenol Cord Grips