Shop All Circular Connectors
Amphenol
GT 21C 2116 SKT RECP
Mfr # AIB22821SS
Zoro # G207505800
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 28-21
- Operating Voltage DC 700
- Termination Method Crimp
- Operating Voltage AC V RMS Max 500
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIB22821SS
- Zoro # G207505800
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 37#16 |
Details
Insert Arrangement | 28-21 |
Operating Voltage DC | 700 |
Termination Method | Crimp |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 13A |
Insert Material | Neoprene |
No. of Contacts | 37 |
Connector Style | Receptacle |
Contact Style | Pin/Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- AMPHENOL PT 19C 19#20 PIN PLUG (PT06A1419P027)
- AMPHENOL ER 7C 78 PIN PLUG (MS3106A2410P)
- AMPHENOL ER 10C 10#16 PIN RECP (MS3102C181P)
- AMPHENOL RJF SQUARE FLANGE RECEPT OD (RJF21G)
- AMPHENOL Er 24C 2416 PIN RECP (MS3102A2428P)
- AMPHENOL PT 6C 6#20 PIN RECP (PT02A106P)
- AMPHENOL PT 5C 5#16 SKT PLUG (PT06A145S027)
- Amphenol Circular Connectors