Shop All Pin & Sleeve Connectors
Amphenol
GT 14C 1416 SKT PLUG
Mfr # AIB62219SS
Zoro # G507163977
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Contact Style Pin/Socket
- Termination Method Crimp
- Operating Voltage AC V RMS Max 500
- No. of Contacts 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB62219SS
- Zoro # G507163977
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 14#16 |
Details
Insert Material | Neoprene |
Contact Style | Pin/Socket |
Termination Method | Crimp |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 14 |
Insert Arrangement | 22-19 |
Mounting Type | Cable |
Connector Style | Plug |
Operating Voltage DC | 700 |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 50 Ft Extension Cord Green/Red (02548-00-54)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAL2)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- Amphenol Pin & Sleeve Devices