Shop All Pin & Sleeve Connectors
Amphenol
GT 10C 1016 SKT PLUG
Mfr # AIB6FA181SS
Zoro # G207164045
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Connector Style Plug
- Insert Material Neoprene
- Contact Size 10#16
- Insert Arrangement 18-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB6FA181SS
- Zoro # G207164045
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Mounting Type | Cable |
Connector Style | Plug |
Insert Material | Neoprene |
Insert Arrangement | 18-1 |
Contact Style | Socket |
No. of Contacts | 10 |
Termination Method | Crimp |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SWP Loop Clamp, 1-1/4x3/4", 0.406" Hole (SPW-20)
- COMMAND Cord Clips, Plastic, Clear (17017CLRES)
- GROTE Pogo Stick, Chrome 40" (81-0130)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 7 ft. (HC6GY07)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- Amphenol Pin & Sleeve Connectors