Shop All Pin & Sleeve Connectors
Amphenol
GT 10C 1016 SKT PLUG
Mfr # AIB6FA181SC
Zoro # G107164046
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Contact Size 10#16
- Amperage Rating 13A
- Contact Style Socket
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB6FA181SC
- Zoro # G107164046
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Mounting Type | Cable |
Amperage Rating | 13A |
Contact Style | Socket |
Connector Style | Plug |
No. of Contacts | 10 |
Insert Arrangement | 18-1 |
Insert Material | Neoprene |
Termination Method | Crimp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0841A)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- Amphenol Pin & Sleeve Connectors