No Product Image Available
Amphenol

GT 10C 1016 PIN PLUG


product price: $56.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shell Material Aluminum Alloy
  • Connector Type Circular
  • Contact Material Copper Alloy
  • Crimp Wire Gauge 20, 18, 16
  • Endbell Type Cable Clamp - Extended
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Contact Size 10#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.