Shop All Pin & Sleeve Connectors
Amphenol
GT 10C 1016 PIN PLUG
Mfr # GTS06AF181P
Zoro # G507173662
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Style Plug
- Amperage Rating 13A
- Mounting Type Cable
- Operating Temperature °F (°C) -67 - +257 (-55 to +125)
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # GTS06AF181P
- Zoro # G507173662
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99654)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Black (SRCD-1250-5-BK)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- Amphenol Pin & Sleeve Connectors