Shop All Circular Connectors
Amphenol
GT 10C 1016 PIN PLUG
Mfr # AIBC6181PCB30
Zoro # G707559204
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 10
- Insert Material Neoprene
- Contact Style Pin
- Connector Style Plug
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIBC6181PCB30
- Zoro # G707559204
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 10#16 |
Details
No. of Contacts | 10 |
Insert Material | Neoprene |
Contact Style | Pin |
Connector Style | Plug |
Amperage Rating | 13A |
Insert Arrangement | 18-1 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP3025)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 10A @ 480V AC, Actuator Location: Top (ZVNA22S)
- NVENT CADDY Multiple Conduit Mounting Plate (SBT18)
- AMPHENOL PT 24C 2420 SKT RECP (PT02A2024S)
- AMPHENOL ER 7C 712 SKT RECP (MS3102E2015S)
- AMPHENOL PTSE 15C 14#20 1#16 PIN RECP (MS3120E1415P)
- AMPHENOL ER 17C 1716 SKT RECP (MS3102A2029S)
- AMPHENOL ER 5C 516S SKT PLUG (MS3106E14S5S)
- AMPHENOL ER 3C 316 PIN RECP BOX (MS3102A10SL3PRES)
- AMPHENOL PT 4C 4#20 PIN RECP (PT02A84P)
- Amphenol Circular Connectors