Shop All Pin & Sleeve Connectors
Amphenol
GT 10C 1016 PIN PLUG
Mfr # AIB6FA181PS
Zoro # G207173436
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- Insert Material Neoprene
- Connector Type Connector Circular
- Contact Size 10#16
- No. of Contacts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB6FA181PS
- Zoro # G207173436
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Specification | MIL-DTL-5015 Type |
Insert Material | Neoprene |
Connector Type | Connector Circular |
No. of Contacts | 10 |
Termination Method | Solder |
Amperage Rating | 13A |
Connector Style | Plug |
Mounting Type | Cable |
Contact Style | Pin |
Insert Arrangement | 18-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 35A, 600V AC (OTS35)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361N)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- Amphenol Pin & Sleeve Connectors