Shop All Pin & Sleeve Connectors
Amphenol
GT 10C 1016 PIN PLUG
Mfr # AIB6FA181PC
Zoro # G307173435
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Termination Method Crimp
- Insert Material Neoprene
- Contact Style Pin
- Contact Size 10#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB6FA181PC
- Zoro # G307173435
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Connector Style | Plug |
Termination Method | Crimp |
Insert Material | Neoprene |
Contact Style | Pin |
Amperage Rating | 13A |
No. of Contacts | 10 |
Mounting Type | Cable |
Insert Arrangement | 18-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG59J59)
- KILLARK Switch Assembly Front Cover, XS Series, 3 @ 240V, 5 @ 480V, 3 Poles (XS-8C)
- SCHNEIDER ELECTRIC Protective Boot, 30mm (9001KU17)
- AMPHENOL CC SZ 10S, 10SL ZN CAD OD (9730571004)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- Amphenol Pin & Sleeve Connectors