Shop All Pin & Sleeve Connectors
Amphenol
GT 10C 1016 PIN PLUG
Mfr # AIB6A181PC
Zoro # G607173401
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 10#16
- Insert Material Neoprene
- Termination Method Crimp
- Mounting Type Cable
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB6A181PC
- Zoro # G607173401
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Insert Material | Neoprene |
Termination Method | Crimp |
Mounting Type | Cable |
Connector Style | Plug |
No. of Contacts | 10 |
Insert Arrangement | 18-1 |
Amperage Rating | 13A |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806G)
- HALEX 3/8 in. Flexible Metal Conduit FMC Saddle Connectors (06703B)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1403-100)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- Amphenol Pin & Sleeve Devices