Shop All Pin & Sleeve Connectors
Amphenol
GT 10C 1016 PIN PLUG
Mfr # AIB6181PC
Zoro # G007173186
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 18-1
- Amperage Rating 13A
- Specification MIL-DTL-5015 Type
- No. of Contacts 10
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIB6181PC
- Zoro # G007173186
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Insert Arrangement | 18-1 |
Amperage Rating | 13A |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 10 |
Mounting Type | Cable |
Connector Style | Plug |
Contact Style | Pin |
Connector Type | Connector Circular |
Insert Material | Neoprene |
Termination Method | Crimp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, 42 cu. in. Capacity, LR Body (LR58)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure Door Kit, Hinged (12505-005)
- EATON Contact Block, 1NC Late Open, 30mm (10250T71)
- GARDNER BENDER Split Flex Tubing, Raceway, 1"x5 ft., White (FLX-1005W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- Amphenol Pin & Sleeve Connectors