Shop All Cable Connectors
Amphenol
ER 8C 816 PLUG RTANG
Mfr # AIT6TC207PS
Zoro # G707677229
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 20-32
- Connector Style Plug
- Termination Method Solder
- No. of Contacts 8
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT6TC207PS
- Zoro # G707677229
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 8#16 |
Details
Insert Arrangement | 20-32 |
Connector Style | Plug |
Termination Method | Solder |
No. of Contacts | 8 |
Mounting Type | Cable |
Amperage Rating | 13A |
Insert Material | Neoprene |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power 3 Outlet Cube Adapter, - Orange (GG-3406OR)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/4)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR8G)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- HUBBELL Replacement Hubbellock Interior (IN16281)
- Amphenol Cable Connectors