Shop All Cable Connectors
Amphenol
ER 8C 816 PLUG RTANG
Mfr # AIT6TC207PC
Zoro # G807677228
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 20-32
- Connector Style Plug
- Mounting Type Cable
- Contact Size 8#16
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT6TC207PC
- Zoro # G807677228
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 8#16 |
Details
Insert Arrangement | 20-32 |
Connector Style | Plug |
Mounting Type | Cable |
Contact Style | Pin |
Amperage Rating | 13A |
Termination Method | Crimp |
Insert Material | Neoprene |
No. of Contacts | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- TURCK CABLE MOUNT CONNECTOR (BS 8181-0 U0885-25)
- Amphenol Cord Grips