Shop All Pin & Sleeve Connectors
Amphenol
ER 8C 812 PIN RECP
Mfr # MS3102A2223PWRES
Zoro # G807173812
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Insert Material Neoprene
- No. of Contacts 8
- Insert Arrangement 22-23
- Amperage Rating 23A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS3102A2223PWRES
- Zoro # G807173812
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 8#12 |
Details
Connector Style | Receptacle |
Insert Material | Neoprene |
No. of Contacts | 8 |
Insert Arrangement | 22-23 |
Amperage Rating | 23A |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Spill Box Drain Back Kit (6511)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Yellow, 30mm (9001Y8)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG6)
- WESTEK Tm14Dolb Timer 1Outselfadj W/P (TM142DOLB)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- Amphenol Pin & Sleeve Devices