Shop All Pin & Sleeve Connectors
Amphenol
ER 8C 812 PIN RECP
Mfr # MS3102A2223PW
Zoro # G907173781
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Service Rating D(H) A(all others)
- Contacts Supplied Yes
- Contact Material Brass or Copper Alloy
- Rotation Angle 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS3102A2223PW
- Zoro # G907173781
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 8#12 |
Details
Connector Style | Receptacle |
Service Rating | D(H) A(all others) |
Contacts Supplied | Yes |
Contact Material | Brass or Copper Alloy |
Rotation Angle | 35 |
Connector Type | Circular |
Shell Color | Olive Drab |
Contact Mating Life | 100 |
Insert Rotation/Keying | W |
Specification | MIL-DTL-5015 |
Contact Plating | Silver |
Shielding | Yes |
Shell Material | Aluminum Alloy |
Shell Plating | Olive Drab Cadmium |
Amperage Rating | 23A |
Mounting Type | Box - Front Mount - Thru Holes |
No. of Contacts | 8 |
Contact Style | Pin |
Orientation | Straight |
Insert Arrangement | 22-23 |
Insert Material | Neoprene |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
Termination Method | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (CS812)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGC-30-R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- Amphenol Pin & Sleeve Connectors