Shop All Pin & Sleeve Connectors
Amphenol
ER 8C 812 PIN RECP
Mfr # MS3102A2223PRES
Zoro # G607173685
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Contact Plating Silver
- Insert Rotation/Keying Normal
- Contacts Supplied Yes
- Contact Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS3102A2223PRES
- Zoro # G607173685
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 8#12 |
Details
Insert Material | Neoprene |
Contact Plating | Silver |
Insert Rotation/Keying | Normal |
Contacts Supplied | Yes |
Contact Material | Copper Alloy |
Shell Color | Olive Drab |
Sealing | IP65 |
Insert Arrangement | 22-23 |
Termination Method | Solder |
Contact Style | Pin |
Mounting Type | Box - Front Mount - Thru Holes |
Shell Plating | Olive Drab Cadmium |
Shell Material | Aluminum Alloy |
Connector Style | Receptacle |
Specification | MIL-DTL-5015 |
Connector Type | Circular |
Amperage Rating | 23A |
No. of Contacts | 8 |
Service Rating | D(H) A(all others) |
Shielding | Yes |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Contact Mating Life | 100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 100 ft. 12/3 Extension Cord SJTW (5XFP5ID)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 4A, 300V AC, 10kA at 300V AC (GMF-4)
- PARAGON Defrost Control, 208/240V, 40 Amp (8143-20)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Non-Insulated (H100)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- Amphenol Pin & Sleeve Connectors