Shop All Pin & Sleeve Connectors
Amphenol
ER 8C 812 PIN RECP
Mfr # CS3102A2223P
Zoro # G507173679
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Contact Style Pin
- Amperage Rating 23A
- No. of Contacts 8
- Insert Arrangement 22-23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # CS3102A2223P
- Zoro # G507173679
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 8#12 |
Details
Connector Style | Receptacle |
Contact Style | Pin |
Amperage Rating | 23A |
No. of Contacts | 8 |
Insert Arrangement | 22-23 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQRWWW)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-25)
- GE Miniature Circuit Breaker, THQB Series 15A, 1 Pole, 120/240V AC (THQB1115)
- GARDNER BENDER Grounding Wire Connector, 14-10 AWG, PK25 (25-095)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- Amphenol Pin & Sleeve Connectors