Shop All Pin & Sleeve Connectors
Amphenol
ER 8C 812 PIN PLUG
Mfr # CS3106A2223P
Zoro # G507173273
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Insert Material Neoprene
- No. of Contacts 8
- Contact Style Pin
- Insert Arrangement 22-23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # CS3106A2223P
- Zoro # G507173273
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 8#12 |
Details
Connector Style | Plug |
Insert Material | Neoprene |
No. of Contacts | 8 |
Contact Style | Pin |
Insert Arrangement | 22-23 |
Amperage Rating | 23A |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V2D1S00B-AZC00-000)
- MERSEN Cable Fuse, CP Series, 600V AC, Blade (CP500C3)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- Amphenol Pin & Sleeve Connectors