Shop All Pin & Sleeve Connectors
Amphenol
ER 8C 812 PIN PLUG
Mfr # AIT62223PS
Zoro # G507173501
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 8
- Contact Style Pin
- Mounting Type Cable
- Contact Size 8#12
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT62223PS
- Zoro # G507173501
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 8#12 |
Details
No. of Contacts | 8 |
Contact Style | Pin |
Mounting Type | Cable |
Connector Style | Plug |
Insert Arrangement | 22-23 |
Amperage Rating | 23A |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 45A, 250V AC, Indicating (A2D45R)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- BAYCO 150'CRD Stor ReelStand (K-100)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- Amphenol Pin & Sleeve Devices