Shop All Pin & Sleeve Connectors
Amphenol
ER 8C 812 PIN PLUG
Mfr # 1006952223P
Zoro # G507173556
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Connector Style Plug
- Contact Size 8#12
- No. of Contacts 8
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 1006952223P
- Zoro # G507173556
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 8#12 |
Details
Mounting Type | Cable |
Connector Style | Plug |
No. of Contacts | 8 |
Specification | MIL-DTL-5015 Type |
Insert Material | Neoprene |
Amperage Rating | 23A |
Insert Arrangement | 22-23 |
Contact Style | Pin |
Connector Type | Connector Circular |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Straight Actuating Key (GKZ51M)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (ITEQ230)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- CENTURY 5in. Dia.Double Shaft Motors w/Base (546)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- Amphenol Pin & Sleeve Devices