Shop All Pin & Sleeve Connectors
Amphenol
ER 8C 812 PIN PLUG
Mfr # 1006862223P
Zoro # G007173513
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 8#12
- Amperage Rating 23A
- No. of Contacts 8
- Specification MIL-DTL-5015 Type
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 1006862223P
- Zoro # G007173513
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 8#12 |
Details
Amperage Rating | 23A |
No. of Contacts | 8 |
Specification | MIL-DTL-5015 Type |
Insert Material | Neoprene |
Insert Arrangement | 22-23 |
Mounting Type | Cable |
Connector Type | Connector Circular |
Connector Style | Plug |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- Amphenol Pin & Sleeve Devices