Shop All Pin & Sleeve Connectors
Amphenol
ER 8C 716 112 PIN PLUG
Mfr # AIT6AA188PS
Zoro # G407173175
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 18-8
- Insert Material Neoprene
- Contact Size 24#16, 6#12
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT6AA188PS
- Zoro # G407173175
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 24#16, 6#12 |
Details
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 18-8 |
Insert Material | Neoprene |
Termination Method | Solder |
No. of Contacts | 30 |
Amperage Rating | 13A & 23A |
Contact Style | Pin |
Connector Style | Plug |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Large Folding Shelf, 24.00x24.00, White, (AASHLF2424)
- JR PRODUCTS UNLABELED 12V ON/OFF SWITCH, POLAR WHITE (13395)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-500-EC)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- Amphenol Pin & Sleeve Connectors