Shop All Circular Connectors
Amphenol
ER 7C 716S SKT PLUG
Mfr # AIT6E16S1SS
Zoro # G507509089
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Solder
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 16-10
- Connector Style Plug
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT6E16S1SS
- Zoro # G507509089
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 1#16S |
Details
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 16-10 |
Connector Style | Plug |
Insert Material | Neoprene |
Mounting Type | Cable |
Amperage Rating | 13A |
Operating Voltage DC | 700 |
No. of Contacts | 1 |
Contact Style | Pin/Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806GNK)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLKR003)
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- AMPHENOL ER 14C 14#16 PIN PLUG RTANG (AIT6TA2027PS)
- AMPHENOL ER 4C 416S PIN RECP BOX (MS3102A14S2P)
- AMPHENOL PT 6C 620 PIN RECP (MS3112E106P)
- AMPHENOL GT 2C 212 PIN RECP (GTC02R228P)
- AMPHENOL PT 24C 2420 SKT RECP (PT02A2024S)
- AMPHENOL ER 5C 512 PIN PLUG (AIT6FA1811PC)
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- Amphenol Circular Connectors