Shop All Pin & Sleeve Connectors
Amphenol
ER 7C 716S PIN PLUG
Mfr # MS3106A16S1PWRES
Zoro # G407173250
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Connector Style Plug
- Amperage Rating 13A
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS3106A16S1PWRES
- Zoro # G407173250
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 7#16S |
Details
Insert Material | Neoprene |
Connector Style | Plug |
Amperage Rating | 13A |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 16S-1 |
No. of Contacts | 7 |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (67203)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- Amphenol Pin & Sleeve Connectors