Shop All Pin & Sleeve Connectors
Amphenol
ER 7C 716 SKT PLUG
Mfr # MS3106A16S1SWPCAP
Zoro # G707164118
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin/Socket
- Insert Arrangement 16-10
- Contact Size 1#16S
- Operating Voltage DC 700
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS3106A16S1SWPCAP
- Zoro # G707164118
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 1#16S |
Details
Contact Style | Pin/Socket |
Insert Arrangement | 16-10 |
Operating Voltage DC | 700 |
Mounting Type | Cable |
Insert Material | Neoprene |
No. of Contacts | 1 |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Solder |
Connector Style | Plug |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL 973106A16S1P (973106A16S1P)
- ABB CAL18-11B, A95-AF1650 EXTRA AUX 1NO-1NC, PK 2 (CAL18-11B)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- ZORO SELECT Wall Switch, Brown, 20A, 1-Pole Switch (CSB120B)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- Amphenol Pin & Sleeve Connectors