Shop All Pin & Sleeve Connectors
Amphenol
ER 7C 712 SKT PLUG WCAP
Mfr # CB3106A2015SWPCAP
Zoro # G907163843
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Termination Method Crimp
- Insert Material Neoprene
- Connector Style Plug
- Amperage Rating 13A & 46A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # CB3106A2015SWPCAP
- Zoro # G907163843
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 7#12 |
Details
Mounting Type | Cable |
Termination Method | Crimp |
Insert Material | Neoprene |
Connector Style | Plug |
Amperage Rating | 13A & 46A |
Insert Arrangement | 20-15 |
Operating Voltage DC | 1250(J) 700(all others) |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 7 |
Contact Style | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 3/4, PK10 (COL2809SS)
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- Amphenol Pin & Sleeve Connectors