Shop All Pin & Sleeve Connectors
Amphenol
ER 7C 712 SKT PLUG
Mfr # CB3106A2015S
Zoro # G207163970
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 20-15
- Operating Voltage AC V RMS Max 500
- Termination Method Crimp
- Insert Material Neoprene
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # CB3106A2015S
- Zoro # G207163970
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 7#12 |
Details
Insert Arrangement | 20-15 |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Crimp |
Insert Material | Neoprene |
Mounting Type | Cable |
Contact Style | Socket |
Amperage Rating | 13A & 46A |
Operating Voltage DC | 1250(J) 700(all others) |
Connector Style | Plug |
No. of Contacts | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- LEVITON Locking Connector (2813)
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, Gray (HN2X2LG6)
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- Amphenol Pin & Sleeve Devices