Shop All Pin & Sleeve Connectors
Amphenol
ER 7C 712 SKT PLUG
Mfr # AIT62015SWS
Zoro # G807163929
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Operating Voltage DC 1250(J) 700(all others)
- Mounting Type Cable
- Amperage Rating 13A & 46A
- Contact Size 7#12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT62015SWS
- Zoro # G807163929
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 7#12 |
Details
Insert Material | Neoprene |
Operating Voltage DC | 1250(J) 700(all others) |
Mounting Type | Cable |
Amperage Rating | 13A & 46A |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Crimp |
Insert Arrangement | 20-15 |
Contact Style | Socket |
Connector Style | Plug |
No. of Contacts | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- Amphenol Pin & Sleeve Connectors