Shop All Pin & Sleeve Connectors
Amphenol
ER 7C 712 SKT PLUG
Mfr # AIT62015SS
Zoro # G607163976
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Connector Style Plug
- Contact Size 7#12
- Operating Voltage DC 1250(J) 700(all others)
- No. of Contacts 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT62015SS
- Zoro # G607163976
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 7#12 |
Details
Insert Material | Neoprene |
Connector Style | Plug |
Operating Voltage DC | 1250(J) 700(all others) |
No. of Contacts | 7 |
Amperage Rating | 13A & 46A |
Insert Arrangement | 20-15 |
Contact Style | Socket |
Mounting Type | Cable |
Termination Method | Crimp |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- GARDNER BENDER Assorted Cable Ties PK 500 (50098N)
- BOWERS 1 Gang, Steel, Wall Box (509)
- QUICKCABLE Neoprene Cable Clamps 1 1/4", PK10 (504409-010)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- Amphenol Pin & Sleeve Devices