Shop All Pin & Sleeve Connectors
Amphenol
ER 7C 712 SKT PLUG
Mfr # 7547462015S
Zoro # G707163951
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 1250(J) 700(all others)
- Contact Style Socket
- Mounting Type Cable
- Connector Style Plug
- Amperage Rating 13A & 46A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 7547462015S
- Zoro # G707163951
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 7#12 |
Details
Operating Voltage DC | 1250(J) 700(all others) |
Contact Style | Socket |
Mounting Type | Cable |
Connector Style | Plug |
Amperage Rating | 13A & 46A |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 20-15 |
Insert Material | Neoprene |
No. of Contacts | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil, Length: 25 ft (63949221)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- Amphenol Pin & Sleeve Devices