Shop All Pin & Sleeve Connectors
Amphenol
ER 7C 712 SKT PLUG
Mfr # 1019052015S
Zoro # G507163915
$43.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amperage Rating 13A & 46A
- Operating Voltage AC V RMS Max 500
- Connector Style Plug
- Insert Arrangement 20-15
- Operating Voltage DC 1250(J) 700(all others)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 1019052015S
- Zoro # G507163915
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 7#12 |
Details
Amperage Rating | 13A & 46A |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Plug |
Insert Arrangement | 20-15 |
Operating Voltage DC | 1250(J) 700(all others) |
Termination Method | Crimp |
Mounting Type | Cable |
No. of Contacts | 7 |
Contact Style | Socket |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE Splicing Sleeves (DP4-5/10)
- HUBBELL Pressure Switch (69HAU3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J58)
- SIEMENS Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (MT0100A)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- Amphenol Pin & Sleeve Devices