Shop All Pin & Sleeve Connectors
Amphenol
ER 7C 16S SKT PLUG
Mfr # MS3106A16S1SWRES
Zoro # G207164069
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Amperage Rating 13A
- Connector Style Plug
- Contact Style Pin/Socket
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # MS3106A16S1SWRES
- Zoro # G207164069
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 1#16S |
Details
Mounting Type | Cable |
Amperage Rating | 13A |
Connector Style | Plug |
Contact Style | Pin/Socket |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
Insert Arrangement | 16-10 |
No. of Contacts | 1 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- SQUARE D Door Latch Kit, Load Center Accessory, QO/Homeline (4020284450K)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP604)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- Amphenol Pin & Sleeve Connectors