Shop All Pin & Sleeve Connectors
Amphenol
ER 7C 16S SKT PLUG
Mfr # ACS0516S1S003
Zoro # G007164085
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- No. of Contacts 1
- Operating Voltage AC V RMS Max 500
- Contact Size 1#16S
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # ACS0516S1S003
- Zoro # G007164085
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 1#16S |
Details
Mounting Type | Cable |
No. of Contacts | 1 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Amperage Rating | 13A |
Contact Style | Pin/Socket |
Insert Arrangement | 16-10 |
Operating Voltage DC | 700 |
Connector Style | Plug |
Termination Method | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527201)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 20A, 250V AC, 10kA at 125V AC (GGM20)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- Amphenol Pin & Sleeve Devices