Shop All Pin & Sleeve Connectors
Amphenol
ER 6C 66S SKT PLUG
Mfr # CS3106A14S6SSR
Zoro # G907164048
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Termination Method Solder
- Contact Style Socket
- Operating Voltage AC V RMS Max 1000
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # CS3106A14S6SSR
- Zoro # G907164048
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#16S(Thermocouple) |
Details
Mounting Type | Cable |
Termination Method | Solder |
Contact Style | Socket |
Operating Voltage AC V RMS Max | 1000 |
Connector Style | Plug |
Insert Material | Neoprene |
Amperage Rating | 13A |
Insert Arrangement | 14S-6 |
Operating Voltage DC | 250 |
No. of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- GAMPAK NIPPLE OFFSET RIGID 3/4"" (49021)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- Amphenol Pin & Sleeve Connectors