Shop All Circular Connectors
Amphenol
ER 6C 616S SKT RECP
Mfr # AIT1AA14S6SC
Zoro # G407497516
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 250
- Contact Style Socket
- Operating Voltage AC V RMS Max 1000
- Insert Arrangement 14S-6
- No. of Contacts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT1AA14S6SC
- Zoro # G407497516
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 4#16S(Thermocouple) |
Details
Operating Voltage DC | 250 |
Contact Style | Socket |
Operating Voltage AC V RMS Max | 1000 |
Insert Arrangement | 14S-6 |
No. of Contacts | 4 |
Connector Style | Receptacle |
Insert Material | Neoprene |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- LUTRON Switches, Mechanical, Gen Purpose, Biscuit (SC-1PS-BI)
- HILLSDALE TERMINAL 16-14 N/I #6 Ring Economy, PK1000 (50086EN)
- ANCOR Adhesive Lined Heat Shrink Tubing - 5-Pack, 6", 12 to 8 AWG, Ass (304506)
- AMPHENOL PT 24C 2420 SKT RECP (PT02A2024S)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106A2029S)
- AMPHENOL PT 11C 11#16 PIN PLUG (PT06E1811PY027)
- AMPHENOL ER 4C 416S PIN RECP BOX (MS3102A14S2P)
- AMPHENOL AB 10C 1016 SKT PLUG (973106A181SX)
- AMPHENOL PT 6C 620 PIN RECP (MS3112E106P)
- SURE-SEAL SS-9R (120-1868-000)
- Amphenol Circular Connectors