Shop All Pin & Sleeve Connectors
Amphenol
ER 6C 616S PIN RECP
Mfr # MS3102A14S6PWPCAP
Zoro # G307174012
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 1000
- Specification MIL-DTL-5015
- Contact Size 6#16S
- No. of Contacts 6
- Insert Arrangement 14S-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # MS3102A14S6PWPCAP
- Zoro # G307174012
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16S |
Details
Operating Voltage AC V RMS Max | 1000 |
Specification | MIL-DTL-5015 |
No. of Contacts | 6 |
Insert Arrangement | 14S-6 |
Connector Type | Connector Circular |
Connector Style | Receptacle |
Amperage Rating | 13A |
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/16In (N248-286)
- SEACHOICE Heat Shrink Quick Disconnects, Male, Yellow, 25 Pack (60321)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- Amphenol Pin & Sleeve Connectors