Shop All Pin & Sleeve Connectors
Amphenol
ER 6C 616S PIN RECP
Mfr # AIT214S6PWS
Zoro # G607174026
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 1000
- Connector Style Receptacle
- Contact Style Pin
- Operating Voltage DC 250
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT214S6PWS
- Zoro # G607174026
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16S |
Details
Operating Voltage AC V RMS Max | 1000 |
Connector Style | Receptacle |
Contact Style | Pin |
Operating Voltage DC | 250 |
Amperage Rating | 13A |
Insert Material | Neoprene |
Insert Arrangement | 14S-6 |
No. of Contacts | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L16-30, Perma-Tite Extreme Gra (2524-PW6P)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB250)
- SCHNEIDER ELECTRIC Screw Cla Base 12A Without Terminations, 24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC (LUB120)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- Amphenol Pin & Sleeve Devices