Shop All Pin & Sleeve Connectors
Amphenol
ER 6C 616S PIN RECP
Mfr # AIT214S6PS
Zoro # G307174029
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Operating Voltage DC 250
- Insert Material Neoprene
- Connector Style Receptacle
- Operating Voltage AC V RMS Max 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT214S6PS
- Zoro # G307174029
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16S |
Details
Amperage Rating | 13A |
Operating Voltage DC | 250 |
Insert Material | Neoprene |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 1000 |
Specification | MIL-DTL-5015 Type |
Connector Type | Connector Circular |
No. of Contacts | 6 |
Contact Style | Pin |
Insert Arrangement | 14S-6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Ethernet Adapter Module RETA01 (RETA-01)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 7.5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-475 -5D1-C)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (2288)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- Amphenol Pin & Sleeve Connectors