Shop All Pin & Sleeve Connectors
Amphenol
ER 6C 616S PIN PLUG
Mfr # AIT6AA14S6PS
Zoro # G907173545
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- No. of Contacts 6
- Amperage Rating 13A
- Operating Voltage AC V RMS Max 1000
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT6AA14S6PS
- Zoro # G907173545
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16S |
Details
Mounting Type | Cable |
No. of Contacts | 6 |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 1000 |
Connector Style | Plug |
Insert Arrangement | 14S-6 |
Contact Style | Pin |
Operating Voltage DC | 250 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Extender Kit (9999LB0)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- Amphenol Pin & Sleeve Devices