Shop All Pin & Sleeve Connectors
Amphenol
ER 6C 616S PIN PLUG
Mfr # AIT6A14S6PS
Zoro # G007173506
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 1000
- Contact Style Pin
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT6A14S6PS
- Zoro # G007173506
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16S |
Details
Mounting Type | Cable |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 1000 |
Contact Style | Pin |
Connector Style | Plug |
No. of Contacts | 6 |
Insert Arrangement | 14S-6 |
Operating Voltage DC | 250 |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- EATON BUSSMANN Pwr Dist Block, 350A, 2P, 600VAC, 2P Primary (16325-2)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- Amphenol Pin & Sleeve Devices