Shop All Pin & Sleeve Connectors
Amphenol
ER 6C 316 38 PIN RECP
Mfr # MS3102A2022PYRES
Zoro # G707173813
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 6
- Operating Voltage AC V RMS Max 500
- Termination Method Solder
- Amperage Rating 13A & 46A
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS3102A2022PYRES
- Zoro # G707173813
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16, 3#8 |
Details
No. of Contacts | 6 |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Solder |
Amperage Rating | 13A & 46A |
Connector Style | Receptacle |
Contact Style | Pin |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Insert Arrangement | 20-22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- BERGEN INDUSTRIES Extension Cord, Triple Tap, 15A, 25 ft, 14/3 (OC251433T)
- ZORO SELECT Channel Wing Fitting, Gold (V971LY)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- Amphenol Pin & Sleeve Connectors