Shop All Pin & Sleeve Connectors
Amphenol
ER 6C 316 38 PIN RECP
Mfr # MS3102A2022PWRES
Zoro # G507173839
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A & 46A
- Contact Style Pin
- Operating Voltage DC 700
- Contact Size 3#16, 3#8
- Insert Arrangement 20-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS3102A2022PWRES
- Zoro # G507173839
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16, 3#8 |
Details
Amperage Rating | 13A & 46A |
Contact Style | Pin |
Operating Voltage DC | 700 |
Insert Arrangement | 20-22 |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Receptacle |
No. of Contacts | 6 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Large Plastic Cord Cover- 25FT- Black (CC-PL-LG-25-BK)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CSD30208LG)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 1P (2510MCG1)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- Amphenol Pin & Sleeve Connectors