Shop All Pin & Sleeve Connectors
Amphenol
ER 6C 316 38 PIN RECP
Mfr # MS3102A2022P
Zoro # G707173738
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 6
- Connector Type Connector Circular
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS3102A2022P
- Zoro # G707173738
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16, 3#8 |
Details
No. of Contacts | 6 |
Connector Type | Connector Circular |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Specification | MIL-DTL-5015 |
Amperage Rating | 13A & 46A |
Connector Style | Receptacle |
Termination Method | Solder |
Contact Style | Pin |
Insert Arrangement | 20-22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Clear (HS368-S10-CLEAR)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (250)
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT7ID)
- GLOBAL INDUSTRIAL 12 5+1 Outlet Strip & Surge Protector, 90 Joules, 6-ft Cord, White (501617)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- Amphenol Pin & Sleeve Devices