Shop All Pin & Sleeve Connectors
Amphenol
ER 6C 316 38 PIN RECP
Mfr # AIT22022PS
Zoro # G807173768
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Amperage Rating 13A & 46A
- Operating Voltage AC V RMS Max 500
- No. of Contacts 6
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT22022PS
- Zoro # G807173768
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16, 3#8 |
Details
Insert Material | Neoprene |
Amperage Rating | 13A & 46A |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 6 |
Termination Method | Solder |
Connector Style | Receptacle |
Operating Voltage DC | 700 |
Contact Style | Pin |
Insert Arrangement | 20-22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- SEA-DOG Sea-Dog 429110H-2 Heat Shrink Butt Connector - 22-18 AWG, Pack of 25 (429110H-2)
- ABB CAP 1 PVC ENTRANCE (5133741U)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- Amphenol Pin & Sleeve Connectors