Shop All Circular Connectors
Amphenol
ER 5C 516S SKT RECP
Mfr # AIT214S5SC025
Zoro # G007500678
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Socket
- No. of Contacts 4
- Operating Voltage DC 250
- Insert Arrangement 14S-2
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT214S5SC025
- Zoro # G007500678
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 4#16S |
Details
Contact Style | Socket |
No. of Contacts | 4 |
Operating Voltage DC | 250 |
Insert Arrangement | 14S-2 |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 1000 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- ZORO SELECT Clamp, Aluminum, Dia 5/8 In, PK50 (CO1009AL)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 15A, 250V AC, 20kA DC (BP/FRN-R-15ID)
- AMPHENOL M804 2C 216 PIN PLUG OM (2M80400106ZNU82PA)
- AMPHENOL AB 37C 3716 SKT RECP (973102A2821SX)
- AMPHENOL GT 14C 1416 SKT RECP (AIB22219SC)
- AMPHENOL PTSE 19C 19#20 PIN RECP (PT02SE1419P)
- AMPHENOL PT 10C 1020 SKT PLUG (PT06J1210S)
- AMPHENOL ACB 14C 1416 PIN PLUG (AIBC62027PCB30)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6S)
- Amphenol Circular Connectors