Shop All Pin & Sleeve Connectors
Amphenol
ER 5C 516S PIN RECP
Mfr # CS3102C14S5P
Zoro # G007173971
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 5#16S
- Insert Arrangement 14S-5
- Operating Voltage AC V RMS Max 1000
- No. of Contacts 5
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # CS3102C14S5P
- Zoro # G007173971
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#16S |
Details
Insert Arrangement | 14S-5 |
Operating Voltage AC V RMS Max | 1000 |
No. of Contacts | 5 |
Amperage Rating | 13A |
Insert Material | Neoprene |
Operating Voltage DC | 250 |
Connector Style | Receptacle |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL RJF PLUG METAL GLAND OLIVE DRA (RJF6MG)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- Black (CT-ED-ABM-150-50-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- Amphenol Pin & Sleeve Connectors