Shop All Pin & Sleeve Connectors
Amphenol
ER 5C 512 SKT PLUG
Mfr # AIT6A1811SC
Zoro # G307164297
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 5
- Contact Style Pin/Socket
- Connector Style Plug
- Amperage Rating 13A & 46A
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT6A1811SC
- Zoro # G307164297
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#12 |
Details
No. of Contacts | 5 |
Contact Style | Pin/Socket |
Connector Style | Plug |
Amperage Rating | 13A & 46A |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Insert Arrangement | 18-11 |
Operating Voltage DC | 1250(J) 700(all others) |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Blue (HS2-150-25-BL)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (FS100)
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 15-ft Cord ETL/cETL (500883)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- HUBBELL Pin and Sleeve Connector, 32A, 10 HP, Red (HBLS432C3W)
- Amphenol Pin & Sleeve Devices